Shop DWYER INSTRUMENTS
See all product information
Create Account
Static Pressure Fitting, SS, 6" Insertion
- Mfr # A-491
- Zoro # G5203301
product price:Â
$
13.39
/ea
Key Features
Connection
Barb Fitting for 3/16 in ID Tubing
For Use With
Controllers, Manometers, Pressure Switches
Material of Construction
303/304 SS
Features
Integral Mounting Flange with Rubber Gasket
Includes
Mounting Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-491
- Zoro #
- G5203301
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Tubing Diameter
- 3/16 in
- Connection Size
- 3/16 in
- Insertion Length
- 6 in
Details
- Item
- Static Pressure Fitting
- Connection
- Barb Fitting for 3/16 in ID Tubing
- For Use With
- Controllers, Manometers, Pressure Switches
- Material of Construction
- 303/304 SS
- Features
- Integral Mounting Flange with Rubber Gasket
- Includes
- Mounting Flange
- Compatible Brand and Series
- Dwyer Megahelic Gauges
- Connection Type
- Hose Barb
- Material
- Stainless Steel
Description
Static Pressure Fitting, Insertion Length 6 in, Material Stainless Steel, Connection Size 3/16 in, Includes Mounting Flange, Compatible Brand and Series Dwyer Megahelic Gauges, Connection Type Hose Barb, Features Integral Mounting Flange with Rubber Gasket, For Tubing Diameter 3/16 in, For Use With Controllers, Manometers, Pressure Switches