Gauge, 8.5", 0/200psi, 1/4"LM, Back Flange, 8 1/2 in Dial, 1/4 in NPT Male Bottom Location
- Mfr # 115D-854G
- Zoro # G8089816
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
8 1/2 in
Gauge Case Material
Epoxy Coated Black Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115D-854G
- Zoro #
- G8089816
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in NPT Male
- Dial Size (In.)
- 8 1/2 in
- Length
- 10.8"
- Diameter
- 10.3"
- Connection Size
- 1/4" NPT Male
- Case Diameter
- 10.3 in
Details
- Item
- Gauge,8.5",0/200psi,1/4"LM,Back Flange
- Accuracy
- 1% of Span
- Process Connection Location
- Bottom
- Gauge Case Material
- Epoxy Coated Black Steel
- Connection Location
- Bottom
- Max. Pressure (PSI)
- 200
- Range
- 0 to 200 psi
- Material
- Epoxy Coated Black Steel
- For Use With
- Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application
- Industrial
- Pressure Range
- 0 to 200 psi
- Maximum Pressure
- 200
Description
Gauge,8.5 In.,0/200psi,1/4 In.LM,Back Flange
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.