Submersible level transmitter, range 3.5m wc, 5m polyurethane cable length.

  • Mfr # SBLT2-3.5M-5M

  • Zoro # G407144434


product price:  $557.99
/ea
Free Shipping & Returns

Key Features

Voltage
10 to 30V DC
Max. Pressure
3.5 mH2O
Amps
4 to 20 mA
Electrical Connections
Pigtail Leads
Application
HVAC, Water Quality Monitoring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLT2-3.5M-5M
Zoro #
G407144434
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
5 m

Details

Voltage
10 to 30V DC
Max. Pressure
3.5 mH2O
Amps
4 to 20 mA
Electrical Connections
Pigtail Leads
Application
HVAC, Water Quality Monitoring
Wetted Materials
Fluoroelastomer, Polyether, Polyurethane, PVC, Stainless Steel
Accuracy
± 0.25 %
Operating Temp. Range
0°F to 150°F
Output
4 to 20 mA DC, 2-wire
Standards
CE, UKCA
Compensated Temp. Range
0°F to 140°F
Protection
Lightning and Surge Protection
Supply Power Type
DC
Loop Resistance
900 Ω at 30 Vdc max
Response Time
50 ms
Output Signal
Current

Description

Submersible level transmitter, range 3.5m wc, 5m polyurethane cable length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.