Submersible Lvl Transmitter, 15.2 m Cable

  • Mfr # MBLT-2SB-IVPM-10-15.2

  • Zoro # G1948162


product price:  $1,004.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBLT-2SB-IVPM-10-15.2
Zoro #
G1948162
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
15.2 m
Cable Length - Submersible Transmitter
50 ft
Sensor Length
6.7 in
Manufacturers Warranty Length
1 yr
Sensor Length - Submersible Transmitter
6.7 in
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Overall Height
6.25 in
Overall Diameter
0.625 in
Measuring Depth
0 to 11.5 ft
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.10% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Special Features
Fits Narrow Openings
Power Required - Submersible Transmitter
10 to 33V DC
Output - Submersible Transmitter
4 to 20mA DC
Pressure Range
0 m wc to 10 m wc
Pressure Range - Submersible Transmitter
0 to 14.2 psi
Cable Coating
Polyurethane
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Thermal Error
+/-0.25%
Weight
0.235 lb
Response Time
50 msec
Maximum Loop Resistance
1000 Ohm
Seal Material
Fluoroelastomer
Electrical Connections
Cable & Wire Leads
Maximum Pressure
10 m wc
Minimum Operating Temperature
-4 Degrees F
Nose Fitting
Welded
Maximum Operating Temperature
176 Degrees F
Electrical Protection
Yes
Minimum Pressure
0 m wc
Housing Material
316 Stainless Steel
Tip Design
Bullet Nose
Cable Material
Polyurethane
Operating Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 m wc
Input Voltage
10 to 33V DC
Output Power
4 to 20mA DC
Loop Resistance - Maximum
1,000 ohm
Electrical Connection
Cable & Wire Leads
Pressure Measurement - Maximum
10 m wc
Operating Temperature - Maximum
176 Degrees F

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 10 m wc, Accuracy +/-0.10 Percent of Full Scale, Cable Length 15.2 m, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.