Submersible level transmitter, range 10 psi, 40 ft polyurethane cable

  • Mfr # FBLT-2SC-IVPP-10-40

  • Zoro # G1949142


product price:  $1,027.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
FBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBLT-2SC-IVPP-10-40
Zoro #
G1949142
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
40 ft
Manufacturers Warranty Length
1 yr
Sensor Length - Submersible Transmitter
5.94 in
Cable Length - Submersible Transmitter
40 ft
Sensor Length
5.94 in
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Overall Height
5.937 in
Measuring Depth
0 to 11.5 ft
Overall Diameter
1.187 in
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
FBLT
Standards
CE
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Thermal Error
+/-0.0075%
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Cable Coating
Polyurethane
Pressure Range
0 psi to 10 psi
Power Required - Submersible Transmitter
10 to 33V DC
Pressure Range - Submersible Transmitter
0 to 10.0 psi
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Output - Submersible Transmitter
4 to 20mA DC
Special Features
Flush Diaphragm Tip
Weight
0.3 lb
Housing Material
316 Stainless Steel
Minimum Operating Temperature
-4 Degrees F
Response Time
50 msec
Electrical Connections
Cable & Wire Leads
Seal Material
Fluoroelastomer
Cable Material
Polyurethane
Maximum Loop Resistance
1000 Ohm
Maximum Pressure
10 psi
Electrical Protection
Yes
Minimum Pressure
0 psi
Maximum Operating Temperature
176 Degrees F
Tip Design
Flush Tip
Operating Temperature - Maximum
176 Degrees F
Electrical Connection
Cable & Wire Leads
Operating Temperature - Minimum
-4 Degrees F
Output Power
4 to 20mA DC
Loop Resistance - Maximum
1,000 ohm
Input Voltage
10 to 33V DC
Pressure Measurement - Maximum
10 psi
Pressure Measurement - Minimum
0 psi

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Flush Tip, Minimum Pressure 0 psi, Maximum Pressure 10 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating Polyurethane, Sensor Length 5.94 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series FBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.