Limit Control Temp, Type J/K Input, 230V, Degrees F

  • Mfr # TSF-4020-DF

  • Zoro # G707149016


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±1% FS.
Power Consumption
4 VA @ 230 VAC.
Front Panel Rating
IP64.
Display
3-digit, red, 1/2" (12.7 mm) digits, plus sign.
Memory Backup
Nonvolatile memory.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSF-4020-DF
Zoro #
G707149016
UPC #
-
Country of Origin
Spain

Details

Accuracy
±1% FS.
Power Consumption
4 VA @ 230 VAC.
Front Panel Rating
IP64.
Display
3-digit, red, 1/2" (12.7 mm) digits, plus sign.
Memory Backup
Nonvolatile memory.
Output
NO SPST relay rated 16 A @ 240 VAC resistive.
Agency Approvals
CE, cURus. (DF models only).
Storage Temperature
-4 to 176°F (-20 to 80°C).
Features
UL approved limit control

Description

Limit Control Temp, Type J/K Input, 230V, °F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.