Low cost timer controller, 6 channels.

  • Mfr # DCT506ADC

  • Zoro # G907149199


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Power Requirements
10 to 35 VDC.
Agency Approvals
CE.
Power Consumption
0.6 W.
On Time Accuracy
±10 msec.
Temperature Limits
-40 to 140°F (-40 to 60°C).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT506ADC
Zoro #
G907149199
UPC #
-
Country of Origin
United States

Details

Power Requirements
10 to 35 VDC.
Agency Approvals
CE.
Power Consumption
0.6 W.
On Time Accuracy
±10 msec.
Temperature Limits
-40 to 140°F (-40 to 60°C).
On Time
50 msec to 500 msec.
Solenoid Supply
3A max. per channel.
Storage Temperature Limits
-40 to 176°F (-40 to 80°C).
Off Time Accuracy
±5% of setting.
Off Time
1 second to 180 seconds.
Output Channels
4, 6, & 10 channels.
Fuse
Type 3 AG, 3 A @ 250 VAC.
On Time Stability
<±1 ms.

Description

Low cost timer controller, 6 channels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.