Zoro Homepage
This item is Discontinued.
Dwyer Instruments Transmitter, 0 - 2000 PSI, Conduit 626-17-CB-P1-E5-S1

Transmitter, 0 - 2000 PSI, Conduit (Discontinued)

  • Mfr # 626-17-CB-P1-E5-S1
  • Zoro # G0056865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-17-CB-P1-E5-S1
Zoro #
G0056865
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Overall Height
3.5 in
Overall Length
1.281 in
Process Connection Size
1/4 in
Overall Width
5.5 in

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 2,000 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 35V DC, NEMA Rating 4X, Series 626, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.