Transmitter, 0 to 200 PSI, 36 In Lead

  • Mfr # 628-12-GH-P1-E1-S1

  • Zoro # G0056962


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Series
628
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
628-12-GH-P1-E1-S1
Zoro #
G0056962
UPC #
-
Country of Origin
United States

Dimensions

Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Overall Height
3.5 in
Cable Length
3 ft
Process Connection Size
1/4 in
Overall Width
1.281 in
Overall Length
5.5 in

Details

Item
Pressure Transmitter
Series
628
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
Housing
Stainless Steel
Power Required
10 to 30V DC
Operating Temp.
0 to 200 F
Wetted Materials
316 SS and 316L SS
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-1.00% Full Scale
Compatible With
Liquids and Gas
Range
0 to 200 psi
Process Connection Type - Transmitter
MNPT
Range Values - Transmitter
0 to 200
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Max. Pressure (PSI)
400 psi
Transmitter Type
Pressure Transmitter
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Thermal Error
+/-0.04%
Power Required - Transmitters
13 to 30V DC
Loop Resistance
0 to 1300 ohms
Includes
Instructions
Output - Transmitter
4 to 20mA DC
Electrical Connections - Transmitter
3 ft Cable
Process Connection
1/4 in Male NPT
NEMA Rating
NEMA 4X
Wiring Entry - Transmitter
1/2 in FNPT
Number of Wires
2
NIST Traceable Certificate
No
Wiring Entry
Cable Gland
Maximum Loop Resistance
0 to 1,000 Ohm Max
Minimum Operating Temperature
0 Degrees F
Type of Pressure
Gauge
Process Connection Type
NPT
Overpressure
1,000 psig
Maximum Pressure
200 psi
Standards
CE, NSF, UL Listed
Calibration Certificate Included
No
Weight
10 oz
IP Rating
IP66
Housing Material
Stainless Steel
Response Time
300 msec
Process Connection Gender
Male
Intrinsically Safe
No
For Use With Media Type
Compressors, Hydraulics, Pumps
Electrical Connection
Cable
Minimum Pressure
0 psi
Explosion/Fire Proof
No
Maximum Operating Temperature
200 Degrees F
Pressure Units
psig
Pressure Measurement - Minimum
0 psi
Input Voltage
10 to 30V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA DC
Loop Resistance - Maximum
0 to 1,000 Ohm Max
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Pressure Measurement - Maximum
200 psi
Pressure Type Measured
Gauge
NEMA Enclosure Rating
4X

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.