Shop DWYER INSTRUMENTS
See all product information
Create Account
Clear flexible vinyl tubing, 1/8" ID x 3/16" OD, lengths to 500'; 40 psi maximum pressure at 165 Degrees F.
Mfr # A-221
Zoro # G3604931
product price:Â
$
1.79
/ea
Sold in multiples of 5 for $8.95
Key Features
Features
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-221
- Zoro #
- G3604931
- UPC #
- -
- Country of Origin
- United States
- Item
- Tubing
- Features
- 10 ft
Description
Tubing, Features 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.