Industrial Pressure Gauge, 0 to 3,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311D-404P
  • Zoro # G8654886
product price: 
$
65.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-311D-404P
Zoro #
G8654886
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
500 psi
Gauge Special Options
Heavy Duty
Includes
Vent Plug
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
500
Gauge Primary Range Smallest Graduation
20
Case Color
Metallic
Gauge Application
Process
Smallest Graduation
20 psi
Required Gauge Adapter
No
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Stainless Steel
Primary Scale Minor Graduations
20
Pointer Characteristics
Adjustable
Pointer Color
Black
Primary Scale Numeric Increments
500
Dry Dampening Feature
None
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Sensor Material
316 Stainless Steel
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Field Fillable
Yes
Removable Bezel
Yes
Pointer Material
Aluminum
Process Connection Gender
Male
Gauge Case Liquid
None
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Field-Fillable
Dial Color
White
Freeze Resistant Movement
No
Bezel Material
Stainless Steel
Case Construction
Welded Joint
Scale Type
Single
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Bezel Mounting Type
Removable
Non-Sparking
No
Pressure Range Type
Pressure
Maximum Pressure
3000
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
4000
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Maximum
3,000 psi
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-30 Degrees F
Case Liquid
None
Compatible Series
4000

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.4"
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Case Depth
2.59 in
Case Diameter
4.02 in
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.