Shop DWYER INSTRUMENTS
See all product information
Create Account
Valve position indicator/transmitter, without backlighting.
- Mfr # QV-210101
- Zoro # G807144232
product price:Â
$
210.25
/ea
Free Shipping & Returns
Key Features
Height
4.1 in
Width (In.)
24 in
Length
6.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QV-210101
- Zoro #
- G807144232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.1 in
- Width (In.)
- 24 in
- Length
- 6.4 in
Description
Valve position indicator/transmitter, without backlighting.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov