Paddle flow switch, 1" male BSPT.

  • Mfr # FS-2-BSPT

  • Zoro # G807149152


product price:  $88.75
/ea
Free Shipping & Returns

Key Features

Features
Field adjustable set point adjustment screw allows for easy flow switch modification; Custom application set points enabled by field adjustable vane layers; Aluminum weatherproof housing permits outdoor installation
Agency Approvals
CE.
Wetted Materials
Bellow: Tin-bronze; Vane: SS; Body: Forged brass.
Switch Type
SPDT snap switch.
Enclosure Rating
NEMA 4 (IP64).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-2-BSPT
Zoro #
G807149152
UPC #
-
Country of Origin
China

Details

Features
Field adjustable set point adjustment screw allows for easy flow switch modification; Custom application set points enabled by field adjustable vane layers; Aluminum weatherproof housing permits outdoor installation
Agency Approvals
CE.
Wetted Materials
Bellow: Tin-bronze; Vane: SS; Body: Forged brass.
Switch Type
SPDT snap switch.
Enclosure Rating
NEMA 4 (IP64).
Pressure Limits
145 psig (10 bar).
Temperature Limits
230°F (110°C).
Process Connection
1" male NPT or BSPT.
Electrical Rating
10 A res, 3 A ind @ 250 VAC.
Mounting Orientation
Switch must be installed vertically on horizontal pipe runs.
Set Point Adjustment
Four vane combinations and an adjustment screw.
Service
Compatible liquids.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.