Shop DWYER INSTRUMENTS
See all product information
Create Account
Vibration switch, 0-50 mm/s Vrms range
- Mfr # VBS-2
- Zoro # G107149180
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Enclosure Rating
NEMA 6 (IP67).
Switch Type
PNP normally open (500 mA max).
Features
Easy set-up and operating concept • 4 to 20 mA output • No software required • Adjustable switch and delay set point
Output Signal
4 to 20 mA.
Mounting Orientation
All.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBS-2
- Zoro #
- G107149180
- UPC #
- -
- Country of Origin
- Germany
- Enclosure Rating
- NEMA 6 (IP67).
- Switch Type
- PNP normally open (500 mA max).
- Features
- Easy set-up and operating concept • 4 to 20 mA output • No software required • Adjustable switch and delay set point
- Output Signal
- 4 to 20 mA.
- Mounting Orientation
- All.
- Accuracy
- < ±3%.
- Electrical Rating
- 18 to 32 VDC.
- Temperature Limit
- -22 to 221°F (-30 to 105°C).
- Repeatability
- < 0.5%.
Description
Vibration switch, 0-50 mm/s Vrms range
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.