Shop DWYER INSTRUMENTS
See all product information
Create Account
Wall Mount with Static Pressure Pickup
- Mfr # A-418A
- Zoro # G7457344
product price:Â
$
19.59
/ea
Key Features
Connection
Barb Fitting 1/8 in to 3/16 in ID Tubing
For Use With
2" x 4" Electrical Box, Controllers, Manometers, Pressure Switches
Material of Construction
Polycarbonate
Features
Fine Mesh Screen Hides Static Pressure Pickup Port
Includes
Foam Gasket, Mounting Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-418A
- Zoro #
- G7457344
- UPC #
- -
- Country of Origin
- China
Dimensions
- Connection Size
- 1/8 in, 3/16 in
- For Tubing Diameter
- 1/8 in, 3/16 in
Details
- Item
- Static Pressure Fitting
- Connection
- Barb Fitting 1/8 in to 3/16 in ID Tubing
- For Use With
- 2" x 4" Electrical Box, Controllers, Manometers, Pressure Switches
- Material of Construction
- Polycarbonate
- Features
- Fine Mesh Screen Hides Static Pressure Pickup Port
- Includes
- Foam Gasket, Mounting Screws
- Connection Type
- Hose Barb
- Material
- Plastic
- Compatible Brand and Series
- Dwyer Megahelic Gauges
Description
Static Pressure Fitting, Material Plastic, Connection Size 1/8 in, 3/16 in, Includes Foam Gasket, Mounting Screws, Compatible Brand and Series Dwyer Megahelic Gauges, Connection Type Hose Barb, Features Fine Mesh Screen Hides Static Pressure Pickup Port, For Tubing Diameter 1/8 in, 3/16 in, For Use With 2 In. x 4 In. Electrical Box, Controllers, Manometers, Pressure Switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.