Pressure Switch, Standard, DPST, 1/4" FNPT, Stainless Steel

  • Mfr # CXA-S1
  • Zoro # G607143350
product price: 
$
22.79
/ea

Key Features

Action
Standard
Contact Form
DPST
Pressure Connection Type
1/4 in FNPT
Range
15 to 80 psi
Housing Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CXA-S1
Zoro #
G607143350
UPC #
-
Country of Origin
China

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Pressure Connection Type
1/4 in FNPT
Range
15 to 80 psi
Housing Material
Stainless Steel
Factory On Setting
15 psi
Factory Off Setting
80 psi
Standards
CE
Wetted Materials
Silicone, steel, and SS.
Service
Compatible liquids and gases.
Temperature Limits
140°F (60°C).
Set Point Adjustment
Internal screws.
Switch Type
DPST snap action (see model chart on catalog page).
Agency Approvals
CE.
Repeatability
±5 psig (±0.3 bar).
Conduit Connection
7/8" hole for 1/2" conduit hub (2 places).
Mounting Orientation
Switch can be installed in any position.

Description

Water pump pressure switch, NC, range 15-80 psig (1.0-5.5 bar), approx. adj. deadband 15-30 psig (1.0-2.1 bar), max. pressure 129 psig (8.9 bar).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews