Pressure Switch, Standard, DPST, 1/4" FNPT, Steel
- Mfr # CXA-R2
- Zoro # G907143470
product price:Â
$
22.39
/ea
Key Features
Action
Standard
Contact Form
DPST
Pressure Connection Type
1/4 in FNPT
Range
30 to 100 psi
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXA-R2
- Zoro #
- G907143470
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Pressure Switch
- Action
- Standard
- Contact Form
- DPST
- Pressure Connection Type
- 1/4 in FNPT
- Range
- 30 to 100 psi
- Housing Material
- Steel
- Factory On Setting
- 30 psi
- Factory Off Setting
- 100 psi
- Standards
- CE
- Wetted Materials
- Silicone, steel, and SS.
- Switch Type
- DPST snap action (see model chart on catalog page).
- Mounting Orientation
- Switch can be installed in any position.
- Set Point Adjustment
- Internal screws.
- Repeatability
- ±5 psig (±0.3 bar).
- Service
- Compatible liquids and gases.
- Temperature Limits
- 140°F (60°C).
- Conduit Connection
- 7/8" hole for 1/2" conduit hub (2 places).
- Agency Approvals
- CE.
Description
Water pump pressure switch, NO, range 30-100 psig (2.1-6.9 bar), approx. adj. deadband 20-35 psig (1.4-2.4 bar), max. pressure 179 psig (12.3 bar).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.