Pressure Switch, Standard, DPST, 1/4" FNPT, Steel
- Mfr # CXA-S3
- Zoro # G007143448
product price:Â
$
20.45
/ea
Key Features
Action
Standard
Contact Form
DPST
Pressure Connection Type
1/4 in FNPT
Range
35 to 150 psi
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXA-S3
- Zoro #
- G007143448
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Pressure Switch
- Action
- Standard
- Contact Form
- DPST
- Pressure Connection Type
- 1/4 in FNPT
- Range
- 35 to 150 psi
- Housing Material
- Steel
- Factory On Setting
- 35 psi
- Factory Off Setting
- 150 psi
- Standards
- CE
- Wetted Materials
- Silicone, steel, and SS.
- Service
- Compatible liquids and gases.
- Temperature Limits
- 140°F (60°C).
- Mounting Orientation
- Switch can be installed in any position.
- Agency Approvals
- CE.
- Conduit Connection
- 7/8" hole for 1/2" conduit hub (2 places).
- Switch Type
- DPST snap action (see model chart on catalog page).
- Repeatability
- ±5 psig (±0.3 bar).
- Set Point Adjustment
- Internal screws.
Description
Water pump pressure switch, NC, range 35-150 psig (2.4-10.3 bar), approx. adj. deadband 30-40 psig (2.1-2.8 bar), max. pressure 204 psig (14.1 bar).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.