Zoro Homepage

Acrylic Sealer

  • Mfr # DYC7200/1

  • Zoro # G608865077


product price: $51.29
/ea

Key Features

Color
Clear
Series
DYC7200C
Container Size
1 gal
Application Method
Brush, Roll, Conventional Spray
Resin Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYC7200/1
Zoro #
G608865077
UPC #
029401720010
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Sealer
Color
Clear
Series
DYC7200C
Application Method
Brush, Roll, Conventional Spray
Resin Type
Acrylic
Base Type
Oil
Product Type
Sealer
Application Temperature - Minimum
50 Degrees F
VOC Content Weight
418 g/L
Application Temperature - Maximum
110 Degrees F
Use Location
Exterior
Coverage Area - Maximum
125 sq ft/gal
Sheen
Gloss
Resistance Properties
Chemical-Resistant
Sub-Brand
Paver Sealer
Compatible Surface Material
Masonry, Concrete
Transparency
Clear
Coverage Area - Minimum
100 sq ft/gal

Description

Acrylic Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.