Acrylic Sealer
Mfr # DYC7200/5
Zoro # G708865076
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Series
DYC7200C
Container Size
5 gal
Resin Type
Acrylic
Application Method
Brush, Roll, Conventional Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DYC7200/5
Zoro #
G708865076
UPC #
029401720058
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Sealer
Color
Clear
Series
DYC7200C
Resin Type
Acrylic
Application Method
Brush, Roll, Conventional Spray
Base Type
Oil
Product Type
Sealer
Coverage Area - Maximum
125 sq ft/gal
Use Location
Exterior
Sheen
Gloss
Resistance Properties
Chemical-Resistant
VOC Content Weight
418 g/L
Application Temperature - Maximum
110 Degrees F
Application Temperature - Minimum
50 Degrees F
Sub-Brand
Paver Sealer
Transparency
Clear
Compatible Surface Material
Masonry, Concrete
Coverage Area - Minimum
100 sq ft/gal
Description
Acrylic Sealer
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, CT, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.