Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Paint, Semi-Gloss, White

  • Mfr # DYC3150/1

  • Zoro # G708850973


product price: $53.85
/ea

Key Features

Finish
Semi-Gloss
Color
White
VOC Content
88 g/L
Dry Time
1 hr
Resin Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DYC3150/1
Zoro #
G708850973
UPC #
029401315018
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Pool Paint
Finish
Semi-Gloss
Color
White
VOC Content
88 g/L
Dry Time
1 hr
Resin Type
Acrylic
Features
Durable in Fresh or Salt Water; Resistant to Peeling, Cracking, and Blistering; Self Priming on Bare Concrete, Plaster, or Marcite
Application Method
Brush, Roll
Cure Time
5 days
For Use With
Concrete Pools
Surface Texture
Rough, Smooth
Coverage Area
250 sq ft/gal
Maximum Application Temperature
110 Degrees F
For Use On
Decks and Masonry Surfaces
Cleaning Method
Soap
Base Type
Water
Minimum Application Temperature
50 Degrees F
Flammability
Flammable
Surface Material
Masonry
Skid Resistant
Yes
Use Location
Exterior
Dry Time to Recoat
8 hr
Resistance Properties
Chemical Resistant, Stain Resistant, Water Resistant
Fade Resistant
Yes
VOC Compliant
Yes
Primer Required
Yes
Chemical Resistant
Yes
Sheen
Semi-Gloss
UV Resistant
Yes

Description

Pool Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.