Brushed Nickel Pop-Up Drain
- Mfr # PUD-BN
- Zoro # G724183055
product price:Â
$
50.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PUD-BN
- Zoro #
- G724183055
- UPC #
- -
- Country of Origin
- China
Description
The Dyconn 8 in. Brushed Nickel Pop-Up drain is a great accent to any Brushed Nickel Dyconn Faucet. Enjoy years of use due to its high-quality solid brass construction. Package includes drain and installation instructions. Features: Easy to Install.. Antique Copper Finish.. Solid Brass Construction.. Spring Loaded Push Button.. Material - Solid Brass Construction.. Color/Finish - Brushed Nickel.. Dimension - 1.5 x 8 x 1.5 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.