This item is Discontinued.

Dykem Industrial Marker, Fine Tip, Yellow Color Family, Paint 77004

Industrial Marker, Fine Tip, Yellow Color Family, Paint (Discontinued)

  • Mfr # 77004
  • Zoro # G1826469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77004
Zoro #
G1826469
UPC #
084353770049
Country of Origin
United States

Dimensions

Tip Size
Fine
Marking Tool Tip Size Group
Fine

Details

Color
Yellow
Item
Industrial Marker
Green Environmental Attribute
Xylene-Free
Marker Type
Permanent
Marking Tool Color Family
Yellows
Marking Tool Surface Material
Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Base Material
Paint
Features
Permanent Paint Marker with 1/2 inch, Poly Tip Valve-Action; Formula is Not Xylene-Based; Valve-Action Mechanism Prevents Paint in Barrel from Drying when Cap is Left Off; Quick Drying, Oil-Based Paint withstands Indoor and Outdoor Conditions without Fading, Chipping or Losing Opacity; General-Purpose Felt Tip Paint Markers that Write on Virtually any Surface
Series
BRITE-MARK
Marking Tool Tip Shape
Chisel
Marking Tool Product Group
Industrial Markers

Description

Industrial Marker, Tip Size Fine, Features Permanent Marks On Metal, Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood and Vinyl

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.