Zoro Homepage

Industrial Marker, Medium Tip, Black Color Family, Ink

  • Mfr # 40907

  • Zoro # G3734193


product price: $5.89
/ea

Key Features

Color
Black
Tip Material
Felt
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Bullet
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40907
Zoro #
G3734193
UPC #
084353409079
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Surfaces Cardboard, Glass, Metal, Plastic, Rubber, Dry Time 20 to 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Marking Tip Shape Bullet, Maximum Application Temperature 475 Degrees F, Maximum Performance Temperature 475 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature -20 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.