Zoro Homepage

Industrial Marker, Medium Tip, Clear Color Family, Ink

  • Mfr # 91195

  • Zoro # G3665767


product price: $8.79
/ea

Key Features

Color
Clear
Tip Material
Fiber
Marking Tip Shape
Bullet
Marker Type
Permanent
Tip Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91195
Zoro #
G3665767
UPC #
084353001952
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Clear
Item
Industrial Marker
Tip Material
Fiber
Marking Tip Shape
Bullet
Marker Type
Permanent
Actuation Type
Valve
Marking Tool Product Group
Industrial Markers
Dry Time
45 sec to 1 min
Housing Material
Plastic
Compatible Surfaces
Glass, Nonporous Surfaces, Plastic
Specialty Environment or Surface Conditions
UV-Visible
Maximum Application Temperature
150 Degrees F
Pigment Permanence
Permanent
Housing Attachment Style
None
Minimum Application Temperature
0 Degrees F
Pigment Material
Ink
Color Family
Clears
NSF Registered
No

Description

Ink Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) No, Dry Time 45 sec to 1 min, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Not Applicable, Housing Material Plastic, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Clear, Pigment Material Ink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.