Industrial Marker, Medium Tip, White Color Family, Ink
Mfr # 44175
Zoro # G3593852
product price: $5.99
/eaKey Features
Tip Material
Fiber
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Bullet
Tip Size
Medium
Marker Type
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44175
Zoro #
G3593852
UPC #
084353001266
Country of Origin
United States
Dimensions
Tip Size
Medium
Tip Size Group
Medium
Details
Color
White
Item
Industrial Marker
Tip Material
Fiber
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Bullet
Marker Type
Permanent
Actuation Type
Valve
Dry Time
25 to 35 sec
Marking Tool Product Group
Industrial Markers
Includes
Felt Tip Locking Valve Action Mechanism, Threaded Cap with Pocket Clip
Series
TUFF GUY
Housing Attachment Style
Clip
Housing Material
Plastic
Maximum Application Temperature
175 Degrees F
Pigment Material
Ink
Minimum Application Temperature
-20 Degrees F
Specialty Environment or Surface Conditions
General Purpose
Compatible Surfaces
Alminium, Cardboard, Metal, Plastic, Steel
Tip Protection Type
Threaded Cap
Pigment Permanence
Permanent
Color Family
White
NSF Registered
No
Description
Ink Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) No, Dry Time 25 to 35 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Marking Tip Shape Bullet, Maximum Application Temperature 175 Degrees F, Minimum Application Temperature -20 Degrees F, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color White, Pigment Material Ink, Pigment Permanence Permanent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.