Zoro Homepage

Industrial Marker, Medium Tip, Yellow Color Family, Paint

  • Mfr # 44424

  • Zoro # G4849358


product price: $8.39
/ea

Key Features

Color
Yellow
Tip Material
Felt
Marking Tip Shape
Bullet
Tip Size
Medium
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44424
Zoro #
G4849358
UPC #
084353444247
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Yellow
Item
Industrial Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Marker Type
Permanent
Marking Tool Product Group
Industrial Markers
Series
Rinz-Off
Features
High Temperature, Use for Glass, Metal and Ceramic, 45 sec to 1 min Drying Time
Actuation Type
Valve
Dry Time
45 sec to 1 min
Color Family
Yellow
Paint Marker Format
Marker
Compatible Surfaces
Ceramic, Glass, Metal
Maximum Performance Temperature
900 Degrees F
MIL Spec STD-2041D Compliance
Yes
Maximum Application Temperature
900 Degrees F
Tip Protection Type
Snap-on Cap
US DOE RDT-F7-3T Specification Compliance
No
Housing Attachment Style
Clip
Minimum Performance Temperature
0 Degrees F
NSF Registered
No
Removal Method
Cleaner, Remover
Pigment Material
Paint
Rolls-Royce EMS 56752 Specification Compliance
Yes
US Navy C3070 Specification Compliance
No
Specialty Environment or Surface Conditions
Heat Resistant
Pigment Permanence
Permanent

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Surfaces Ceramic, Glass, Metal, Dry Time 45 sec to 1 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Marking Tip Shape Bullet, Maximum Application Temperature 900 Degrees F, Maximum Performance Temperature 900 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature 0 Degrees F, Minimum Performance Temperature 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.