Zoro Homepage

Ink Industrial Marker, Black, Bullet

  • Mfr # 44985

  • Zoro # G216522300


product price: $6.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44985
Zoro #
G216522300
UPC #
084353449853
Country of Origin
United States

Details

Item
Pen, washable, Non-Ghosting

Description

Ink Industrial Marker, Actuation Type Valve, Dry Time 25 to 35 sec, Housing Attachment Style Clip, Housing Material Aluminum, Marking Tip Shape Bullet, Maximum Application Temperature 104 Degrees F, Minimum Application Temperature 32 Degrees F, Pigment Color Black, Pigment Permanence Removable, Product Type Ink Industrial Marker, Standards OSHA 29 CFR 1910.1200, Tip Material Felt, Tip Protection Type Threaded Cap, Tip Size 1.3 mm, Compatible Surfaces Metal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.