Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44938
Zoro #
G716522329
UPC #
084353449389
Country of Origin
United States
Details
Item
Pen, washable, Non-Ghosting
Description
Ink Industrial Marker, Actuation Type Valve, Dry Time 25 to 35 sec, Housing Attachment Style Clip, Housing Material Aluminum, Marking Tip Shape Bullet, Maximum Application Temperature 104 Degrees F, Minimum Application Temperature 32 Degrees F, Pigment Color Blue, Pigment Permanence Removable, Product Type Ink Industrial Marker, Standards OSHA 29 CFR 1910.1200, Tip Material Felt, Tip Protection Type Threaded Cap, Tip Size 1.3 mm, Compatible Surfaces Metal
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.