Zoro Homepage

Liquid Paint Marker, White, Steel

  • Mfr # 17463

  • Zoro # G016522340


product price: $9.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17463
Zoro #
G016522340
UPC #
084353174632
Country of Origin
United States

Details

Item
Pen, Low Chloride, Low Halogens

Description

Liquid Paint Marker, Actuation Type Pump Action, Compatible Surfaces Dirty, Greasy, Oily, Rough, Dry Time 25 to 30 min, Housing Attachment Style Clip, Housing Material Stainless Steel, Marking Tip Shape Ball, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Paint Marker Format Marker, Pigment Base Type Solvent, Pigment Color White, Pigment Material Paint, Pigment Permanence Permanent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.