Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23066
Zoro #
G316553983
UPC #
084353230666
Country of Origin
United States
Details
Item
Pen, Cloth Marking, Durable
Description
Liquid Paint Marker, Actuation Type Tube, Compatible Surfaces Synthetic, Synthetic/Cotton Blended Fabrics, Dry Time 2 to 3 min, Housing Attachment Style Not Applicable, Housing Material Aluminum, Marking Tip Shape Ball, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Paint Marker Format Marker, Pigment Base Type Solvent, Pigment Color Yellow, Pigment Material Paint, Pigment Permanence Permanent
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.