Zoro Homepage
This item is Discontinued.
Dykem Medium Tip, Ink, 12 PK 840024227902

Medium Tip, Ink, 12 PK (Discontinued)

  • Mfr # 840024227902
  • Zoro # G4778444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840024227902
Zoro #
G4778444
UPC #
084353001693
Country of Origin
Unknown

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Color
Black
Item
Industrial Marker
Tip Material
Fiber
Marker Type
Permanent
Max. Temp.
150 Degrees F
NSF Certified
No
Temp. Range
0 Degrees to 150 Degrees F
Tip Style
Bullet
Marking Tool Color Family
Blacks
Marking Tool Surface Material
Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Base Material
Ink
Base Material
Ink
Dry Time
25 to 35 sec.
Series
BRITE-MARK
Features
Concrete, Glass, Leather, Metal, Plastic, Rubber, Stone, Vinyl, Wood, Fast Drying, Fade Resistant
Marking Tool Tip Shape
Bullet
Min. Temp.
0 Degrees F
Actuation Type
Valve
Marking Tool Product Group
Industrial Markers

Description

Industrial Marker, Actuation Type Valve, Dry Time 25 to 35 sec., Tip Material Fiber, Tip Size Medium, Features Concrete, Glass, Leather, Metal, Plastic, Rubber, Stone, Vinyl, Wood, Fast Drying, Fade Resistant, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.