Zoro Homepage

Paint Marker, Extra Large Tip, Blue Color Family, Ink

  • Mfr # 44105

  • Zoro # G4849148


product price: $7.59
/ea

Key Features

Tip Material
Fiber
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Bullet
Tip Size
Extra Bold
Marker Type
Temporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44105
Zoro #
G4849148
UPC #
084353441055
Country of Origin
United States

Dimensions

Tip Size
Extra Bold
Tip Size Group
Extra Large

Details

Color
Blue
Item
Paint Marker
Tip Material
Fiber
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Bullet
Marker Type
Temporary
Features
Quality Control, Interchangeable and Replaceable Tips, Remove with Water, No Ghosting, 25 to 35 sec Drying Time
Marking Tool Product Group
Paint Markers
Series
Rinz-Off
Actuation Type
Capillary
Dry Time
25 to 35 sec
Paint Marker Format
Marker
Rolls-Royce EMS 56752 Specification Compliance
Yes
US Navy C3070 Specification Compliance
No
Removal Method
Water
MIL Spec STD-2041D Compliance
Yes
Maximum Application Temperature
150 Degrees F
Compatible Surfaces
Metal
Minimum Performance Temperature
-20 Degrees F
Pigment Permanence
Removable
US DOE RDT-F7-3T Specification Compliance
No
NSF Registered
No
Tip Protection Type
Snap-on Cap
Maximum Performance Temperature
150 Degrees F
Minimum Application Temperature
-20 Degrees F
Pigment Material
Paint
Specialty Environment or Surface Conditions
General Purpose
Color Family
Blues

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Metal, Dry Time 25 to 35 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature -20 Degrees F, Minimum Performance Temperature -20 Degrees F, NSF Registered No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.