Zoro Homepage

Paint Marker, Green, Water Removable

  • Mfr # 44108

  • Zoro # G7640801


product price: $7.29
/ea
Sold in multiples of 48 for $349.92

Key Features

Color
Green
Tip Material
Felt
Marking Tip Shape
Bullet
Tip Size
Medium
Dry Time
25 to 35 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44108
Zoro #
G7640801
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Green
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Dry Time
25 to 35 sec
Series
Rinz-Off
Actuation Type
Standard
US Navy C3070 Specification Compliance
No
Maximum Performance Temperature
350 Degrees F
Rolls-Royce EMS 56752 Specification Compliance
Yes
Specialty Environment or Surface Conditions
Low VOC
US DOE RDT-F7-3T Specification Compliance
No
Pigment Permanence
Removable
Paint Marker Format
Marker
MIL Spec STD-2041D Compliance
Yes
Compatible Surfaces
Metal
Removal Method
Water
Minimum Performance Temperature
0 Degrees F
Tip Protection Type
Snap-on Cap
Minimum Application Temperature
-50 Degrees F
Pigment Material
Paint
NSF Registered
No

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Surfaces Metal, Dry Time 25 to 35 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Marking Tip Shape Bullet, Maximum Application Temperature 350 Degrees F, Maximum Performance Temperature 350 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature -50 Degrees F, Minimum Performance Temperature 0 Degrees F, NSF Registered No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.