Zoro Homepage
This item is Discontinued.
Dykem Paint Marker, Medium Tip, Blue Color Family, Paint 91603

Paint Marker, Medium Tip, Blue Color Family, Paint (Discontinued)

  • Mfr # 91603
  • Zoro # G0128527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91603
Zoro #
G0128527
UPC #
084353916034
Country of Origin
Unknown

Dimensions

Tip Size
Bullet
Marking Tool Tip Size Group
Medium

Details

Color
Blue
Item
Paint Marker
Marker Type
Permanent
Max. Temp.
300 Degrees F
Temp. Range
0 Degrees to 300 Degrees F
Tip Style
Bullet
Marking Tool Color Family
Blues
Marking Tool Surface Material
Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Base Material
Paint
Min. Temp.
0 Degrees F
Marking Tool Tip Shape
Bullet
Marking Tool Product Group
Paint Markers
Series
BRITE-MARK(R) H2O

Description

Paint Marker, Series BRITE-MARK(R) H2O, Tip Size Bullet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.