Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dykem Permanent Paint Marker, Medium Tip, Red Color Family, Paint 77006

Permanent Paint Marker, Medium Tip, Red Color Family, Paint (Discontinued)

  • Mfr # 77006
  • Zoro # G4633912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77006
Zoro #
G4633912
UPC #
084353770063
Country of Origin
Unknown

Dimensions

Tip Size
Bold
Marking Tool Tip Size Group
Medium

Details

Color
Red
Item
Permanent Paint Marker
Marker Type
Permanent
Max. Temp.
150 Degrees F
Temp. Range
-20 to 150 Degrees F
Marking Tool Color Family
Reds
Marking Tool Surface Material
Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Base Material
Paint
Marking Tool Product Group
Paint Markers
Series
BRITE-MARK(R) Jumbo Paint Marker / Valve Action
Min. Temp.
-20 Degrees F
Marking Tool Tip Shape
Chisel
Dry Time
1 min.

Description

Permanent Paint Marker, Dry Time 1 min., Series BRITE-MARK(R) Jumbo Paint Marker / Valve Action, Tip Size Bold

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.