Tube Marker, Medium Tip, Orange Color Family, Ink
Mfr # 83514
Zoro # G5589670
product price: $13.49
/eaKey Features
Color
Orange
Marking Tip Shape
Bullet
Tip Size
1/8 in
Marker Type
Permanent
Marking Tool Product Group
Industrial Markers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83514
Zoro #
G5589670
UPC #
753769835146
Country of Origin
United States
Dimensions
Tip Size
1/8 in
Tip Size Group
Medium
Details
Color
Orange
Item
Tube Marker
Marking Tip Shape
Bullet
Marker Type
Permanent
Marking Tool Product Group
Industrial Markers
Includes
Threaded Cap
Actuation Type
Squeeze Tube
Dry Time
60 sec
Features
Standards
BMS8-45H, Type I/III ; Embraer PN/Specification MEP 09-096 Rev. G Complia ; Approved Organic F-925 Torque Seal Replacement Par
Approved Organic F-925 Torque Seal Replacement Part
Yes
Full Cure Time
24 hr
Tip Protection Type
Screw-on Cap
Container Format
Squeeze Tube
Minimum Application Temperature
-4 Degrees F
Maximum Application Temperature
120 Degrees F
Boeing Specification Compliance
BMS8-45H, Type I/III
Pigment Material
Ink
Housing Material
None
Embraer PN/Specification MEP 09-096 Rev. G Compliance
Yes
Compatible Surfaces
Metal
Color Family
Oranges
Description
Torque Marking Paste, Actuation Type Squeeze Tube, Approved Organic F-925 Torque Seal Replacement Part Yes, Boeing Specification Compliance BMS8-45H, Type I/III, Color Orange, Container Format Squeeze Tube, Dry Time 60 sec, Embraer PN/Specification MEP 09-096 Rev. G Compliance Yes, Full Cure Time 24 hr, Housing Material Not Applicable, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature -4 Degrees F, Pigment Material Ink, Product Type Torque Marking Paste
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.