Tube Marker, Medium Tip, Yellow Color Family, Ink

  • Mfr # 83417

  • Zoro # G7598836


product price: $12.15
/ea

Key Features

Marking Tip Shape
Bullet
Tip Size
1/8 in
Marker Type
Permanent
Features
Highly Visible Fluorescent Color Paste That Dries Quickly; Passes RTCA-DO-160 Skydrol Pe-5 Solvent Susceptibility Test; Meets Boeing Specification, BMS8-45H, Type I/Iii; Meets EMBRAER Specification, MEP09-096G; Meets GULFSTREAM Specification, GAP110S; Mark will be Easily Broken if Parts are Tampered With or Become Loose; Provides a Convenient Visual Method for Identification of Vibratory Loosening or Tampering on Nuts, Bolts, Fasteners and Assemblies; Easily Detects When Torque Has Changed; Provides Indication of Tampering Which May Assist in Warranty Claims; Withstands Skydrol PE-5 and Industrial Cleaning Agents; Highly Visible Under Ambient Light and Fluorescent Under UV Light; Excellent Adhesion
Marking Tool Product Group
Industrial Markers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83417
Zoro #
G7598836
UPC #
753769834170
Country of Origin
United States

Dimensions

Tip Size
1/8 in
Tip Size Group
Medium

Details

Color
Yellow
Item
Tube Marker
Marking Tip Shape
Bullet
Marker Type
Permanent
Features
Highly Visible Fluorescent Color Paste That Dries Quickly; Passes RTCA-DO-160 Skydrol Pe-5 Solvent Susceptibility Test; Meets Boeing Specification, BMS8-45H, Type I/Iii; Meets EMBRAER Specification, MEP09-096G; Meets GULFSTREAM Specification, GAP110S; Mark will be Easily Broken if Parts are Tampered With or Become Loose; Provides a Convenient Visual Method for Identification of Vibratory Loosening or Tampering on Nuts, Bolts, Fasteners and Assemblies; Easily Detects When Torque Has Changed; Provides Indication of Tampering Which May Assist in Warranty Claims; Withstands Skydrol PE-5 and Industrial Cleaning Agents; Highly Visible Under Ambient Light and Fluorescent Under UV Light; Excellent Adhesion
Marking Tool Product Group
Industrial Markers
Series
Cross Check
Dry Time
Less than 1 min
Actuation Type
Squeeze Tube
Standards
BMS8-45 Type II ; Embraer PN/Specification MEP 09-096 Rev. G Complia ; Approved Organic F-925 Torque Seal Replacement Par
Container Format
Squeeze Tube
Embraer PN/Specification MEP 09-096 Rev. G Compliance
Yes
Maximum Application Temperature
400 Degrees F
Full Cure Time
24 hr
Boeing Specification Compliance
BMS8-45 Type II
Housing Material
None
Tip Protection Type
Screw-on Cap
Approved Organic F-925 Torque Seal Replacement Part
Yes
Pigment Material
Ink
Minimum Application Temperature
0 Degrees F
Compatible Surfaces
Metal
Color Family
Yellow
NSF Registered
No

Description

Torque Marking Paste, Actuation Type Squeeze Tube, Approved Organic F-925 Torque Seal Replacement Part Yes, Boeing Specification Compliance BMS8-45 Type II, Color Yellow, Container Format Squeeze Tube, Dry Time Less than 1 min, Embraer PN/Specification MEP 09-096 Rev. G Compliance Yes, Full Cure Time 24 hr, Housing Material Not Applicable, Maximum Application Temperature 400 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Material Ink, Product Type Torque Marking Paste

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.