Zoro Homepage

AC Adapter, 9V DC, for Idpro

  • Mfr # 40077

  • Zoro # G7194820


product price: $35.39
/ea

Key Features

Color
Black
Output Voltage
9 V DC
Compatible Mfr Part Number
160, 210D, 220P, 500TS
Product Type
AC Adapter
Printer Series Compatibility
160, 210D, 220P, 500TS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40077
Zoro #
G7194820
UPC #
071701400772
Country of Origin
China

Details

Item
AC Adapter for Label Maker
Color
Black
Output Voltage
9 V DC
Compatible Mfr Part Number
160, 210D, 220P, 500TS
Product Type
AC Adapter
Printer Series Compatibility
160, 210D, 220P, 500TS

Description

AC Adapter, Compatible Grainger Part Number 23M342, 2RCJ1, Compatible Mfr Part Number 160, 210D, 220P, 500TS, Output Voltage 9V DC, Printer Series Compatibility 160, 210D, 220P, 500TS, Product Type AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.