
Address Label, 260/Roll, White, PK2
Mfr # 30320
Zoro # G6593030
product price: $23.89
/pk 2, $11.95/eaKey Features
Printer Series Compatibility
All DYMO® LabelWriter® Label Printers
Color
White
Adhesive
Permanent Self-Adhesive
Material
Paper
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30320
Zoro #
G6593030
UPC #
071701303202
Country of Origin
United States
Dimensions
Size
1.12 x 3.5
Details
Item
Address Label,260/Roll,White,PK2
Printer Series Compatibility
All DYMO® LabelWriter® Label Printers
Color
White
Adhesive
Permanent Self-Adhesive
Material
Paper
Background Color
White
Label Maker Tape Finish
Matte
Product Type
Address Label,260/Roll,White,PK2
Weight
0.64 lbs
Features
Address Labels
Labels Per Roll
260
Labels Per Unit
520
Rolls Per Unit
2
Printed Text Color
Black
Description
Address Label,260/Roll,White,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.