Zoro Homepage

Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Yellow

  • Mfr # 45018

  • Zoro # G3172434


product price: $21.09
/ea

Key Features

For Use With
LabelWriter 450 Turbo, 450 Twin Turbo, 450 Duo, 4XL, 400 Turbo, 400 Twin Turbo, 400 Duo
Width
1/2"
Length
23 ft.
Material
Vinyl
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45018
Zoro #
G3172434
UPC #
071701450180
Country of Origin
Belgium

Dimensions

Width
1/2"
Length
23 ft.
Tape Width
1/2"
Roll Length
23 ft
Label Width
1/2 in

Details

Item
Continuous Label Roll Cartridge
For Use With
LabelWriter 450 Turbo, 450 Twin Turbo, 450 Duo, 4XL, 400 Turbo, 400 Twin Turbo, 400 Duo
Material
Vinyl
Color
Black/Yellow
Application
Multipurpose
Adhesive
Adhesive
Labels per Roll
Continuous
Temp. Range
-0.4 Degrees to 194 Degrees F
Tape Material
Polyester
Legend Color
White
Max. Lines of Print
2
Tape Format
Continuous Roll
Background Color
Yellow
Printer Series Compatibility
ExecuLabel LM350, ExecuLabel LP250, ExecuLabel LP350, Label Manager 120P, Label Manager 150, Label Manager 155, Label Manager 210D, Label Manager 220P, Label Manager 260P, Label Manager 360D, Label Manager 450D, Label Manager PCII, LabelWriter DUO
Label Type
Standard
Ribbon Color
Black
Labels per Row
1
Preprinted Text
No Legend
For Print Method
Thermal Transfer
Minimum Service Temperature
-0.4 Degrees F
Print Technology
Thermal-Transfer
Label Media Format
Continuous Roll Cartridge
Label Material
Polyester
Label Finish
Gloss
Product Type
Standard Label
Adhesive Properties
Removable Adhesive
Label Color
Yellow
Resistance Properties
UV-Resistant, Water-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Secondary Label Included
No
Maximum Service Temperature
194 Degrees F
Compatible Mfr Part Number
1738345, 1752267, 1754488, 1768815, 1768960, 1790415, 1790417, 1812570, 1815990, 2056108
Material Properties
Halogen Free

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 23M341, 23M342, 23M343, 2RCJ1, 333F90, 4NHL8, 4NHN1, 51VM58, Compatible Mfr Part Number 1738345, 1752267, 1754488, 1768815, 1768960, 1790415, 1790417, 1812570, 1815990, 2056108, Label Color Yellow, Label Finish Gloss, Label Height Not Applicable, Label Material Polyester, Label Width 1/2 in, Material Properties Halogen-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.