Zoro Homepage

Barcode Label, 1 in Label W, 1 in Label H, 750 Labels per Roll

  • Mfr # 30332

  • Zoro # G416313715


product price: $25.59
/ea

Key Features

Label Height
1 in
Labels per Roll
750
Label Width
1 in
Rolls per Case
1
Label Material
Direct Thermal Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30332
Zoro #
G416313715
UPC #
00097043303328
Country of Origin
Mexico

Dimensions

Label Height
1 in
Label Width
1 in
Core Diameter
1 in

Details

Labels per Roll
750
Item
Barcode Label
Rolls per Case
1
Label Material
Direct Thermal Paper
Printer Compatibility
Desktop Label Printer
Label Format
Continuous Roll
For Print Method
Direct Thermal
Label Color
White

Description

Barcode Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.