Zoro Homepage

Barcode Label, 1 in Label W, 1/2 in Label H, 1,000 Labels per Roll

  • Mfr # 30333

  • Zoro # G716313644


product price: $28.15
/ea

Key Features

Labels per Roll
1,000
Label Height
1/2 in
Label Width
1 in
Rolls per Case
1
For Print Method
Direct Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30333
Zoro #
G716313644
UPC #
-
Country of Origin
Mexico

Dimensions

Label Height
1/2 in
Label Width
1 in
Core Diameter
1 in

Details

Labels per Roll
1,000
Item
Barcode Label
Rolls per Case
1
For Print Method
Direct Thermal
Printer Compatibility
Desktop Label Printer
Label Color
White
Label Format
Continuous Roll

Description

Barcode Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.