Barcode Label, 2 1/4 in Label W, 1 1/4 in Label H, 1,000 Labels per Roll
Mfr # 30334
Zoro # G516313707
product price: $51.29
/eaKey Features
Labels per Roll
1,000
Label Height
1 1/4 in
Label Width
2 1/4 in
Core Diameter
1 in
Printer Compatibility
Desktop Label Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30334
Zoro #
G516313707
UPC #
00097043303342
Country of Origin
Mexico
Dimensions
Label Height
1 1/4 in
Label Width
2 1/4 in
Core Diameter
1 in
Details
Labels per Roll
1,000
Item
Barcode Label
Printer Compatibility
Desktop Label Printer
Label Color
White
Description
Barcode Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.