Zoro Homepage
This item is Discontinued.
Dymo Cartridge Label, 2.0 In W, Poly 1868702

Cartridge Label, 2.0 In W, Poly (Discontinued)

  • Mfr # 1868702
  • Zoro # G0463639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868702
Zoro #
G0463639
UPC #
071701000644
Country of Origin
Belgium

Dimensions

Width
1"
Length
2"
Label Width
25 mm
Label Height
51 mm

Description

Precut Label Roll Cartridge, Label Material Polyester, Label Color White, Label Finish Gloss, Label Height 2 in, Label Width 31/32 in, Number of Labels Included 100, Compatible Mfr Part Number 1868813, 1868814, 1868815, Compatible Grainger Part Number 21HN24, 21HN25, 43PD07, Printer Series Compatibility XTL-300, XTL-300 Kit, XTL-500 Kit, For Print Method Thermal Transfer, Label Media Format Precut Roll Cartridge, Material Series Rhino Labels, Maximum Service Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.