Zoro Homepage

Cartridge Label, Black/White, Labels/Roll: Continuous

  • Mfr # 1868753

  • Zoro # G0463410


product price: $56.09
/ea

Key Features

Application
Multipurpose
Label Color
White
Printer Series Compatibility
DYMO XTL
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868753
Zoro #
G0463410
UPC #
071701001320
Country of Origin
Belgium

Dimensions

Width
1"
Roll Length
29 51/64 ft
Length
23 ft
Label Width
1 in
Label Thickness
0.007 in
Tape Width
1"
Label Height
4-47/64 in

Details

Item
Cartridge Label
Application
Multipurpose
Label Color
White
Printer Series Compatibility
DYMO XTL
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Background Color
White
Legend Color
black
Tape Format
Continuous Roll
Color
Black/White
Legend
Danger
Max. Lines of Print
9
For Use With
Mfr. No. DYMO XTL
Includes
1 Roll of Tape
Standards
UL Recognized Component to UL969, RoHS Compliant, OSHA, ANSI, and ISO Color Standard Certified
Material
Vinyl
Label Type
All Purpose
Ribbon Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Labels Included
1
Compatible Mfr Part Number
1868813
Product Type
All-Purpose Label
For Print Method
Thermal Transfer
Print Technology
Thermal-Transfer
Adhesive Material
Acrylic
Maximum Service Temperature
140 Degrees F
Labels per Row
1
Material Series
XTL
Material Properties
Halogen Free
Secondary Label Included
No

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21HN24, Compatible Mfr Part Number 1868813, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1 in, Material Properties Halogen-Free, Printer Series Compatibility XTL, Ribbon Color Black, Roll Length 29 3/4 ft, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series XTL, Maximum Service Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.