Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Label, Black/Yellow, Labels/Roll: Continuous

  • Mfr # 1868775

  • Zoro # G1652327


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Application
Multipurpose
Label Color
Yellow
Printer Series Compatibility
XTL
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868775
Zoro #
G1652327
UPC #
071701001542
Country of Origin
Belgium

Dimensions

Width
2"
Roll Length
23 ft
Length
23 ft
Label Width
2 in
Label Thickness
0.007 in
Tape Width
2"
Label Height
4-47/64 in

Details

Item
Cartridge Label
Application
Multipurpose
Label Color
Yellow
Printer Series Compatibility
XTL
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Tape Material
Vinyl
Color
Black/Yellow
Label Type
Thermal Transfer
For Use With
DYMO XTL(TM)
Tape Format
Continuous Roll
Background Color
Yellow
Includes
1 Roll of Tape
Max. Lines of Print
26
Legend Color
Black
Standards
UL Recognized Component to UL969, RoHS Compliant, OSHA, ANSI, and ISO Color Standard Certified
Material
Vinyl
Number of Labels Included
1
Material Series
XTL
Labels per Row
1
For Print Method
Thermal Transfer
Secondary Label Included
No
Adhesive Material
Acrylic
Compatible Mfr Part Number
1868813
Ribbon Color
Black
Print Technology
Thermal-Transfer
Maximum Service Temperature
140 Degrees F
Product Type
All-Purpose Label
Minimum Service Temperature
-40 Degrees F
Material Properties
Halogen Free

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21HN24, Compatible Mfr Part Number 1868813, Label Color Yellow, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 2 in, Material Properties Halogen-Free, Printer Series Compatibility XTL, Ribbon Color Black, Roll Length 23 ft, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series XTL, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.