
D1 High-Performance Polyester Removable Label Tape, 0.5in x 23 ft, Black on Blue
Mfr # 45016/S0720560
Zoro # G315509790
product price: $31.49
/eaKey Features
Printer Series Compatibility
DYMO® LabelManager®, DYMO® LabelPoint™, DYMO® LabelWriter® Duo, DYMO® Rhino, Older DYMO® Label Printers That Use D1 Tapes
Adhesive
Self-Adhesive
Label Color
Blue
Label Finish
Glossy
Material
Polyester Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45016/S0720560
Zoro #
G315509790
UPC #
-
Country of Origin
Belgium
Details
Printer Series Compatibility
DYMO® LabelManager®, DYMO® LabelPoint™, DYMO® LabelWriter® Duo, DYMO® Rhino, Older DYMO® Label Printers That Use D1 Tapes
Adhesive
Self-Adhesive
Label Color
Blue
Label Finish
Glossy
Material
Polyester Coated
Item
Label Maker Multipurpose Labels
Description
Designed to work with LabelManager and LabelWriter Duo label makers, DYMO D1 labels are both high quality and versatile enough to handle most labeling tasks. Available in multiple color combinations and widths, this label maker tape is a great way to get organized. The label cassettes also print using thermal transfer technology which prints without expensive ink or toner.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.