Zoro Homepage

D1 High-Performance Polyester Removable Label Tape, 0.5in x 23 ft, Red on White

  • Mfr # 45015/S0720550

  • Zoro # G515509804


product price: $26.59
/ea

Key Features

Label Color
White
Printer Series Compatibility
DYMO® LabelManager®, DYMO® LabelPoint™, DYMO® LabelWriter® Duo, DYMO® Rhino, Older DYMO® Label Printers That Use D1 Tapes
Adhesive
Self-Adhesive
Label Finish
Glossy
Material
Polyester Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45015/S0720550
Zoro #
G515509804
UPC #
-
Country of Origin
Belgium

Details

Label Color
White
Printer Series Compatibility
DYMO® LabelManager®, DYMO® LabelPoint™, DYMO® LabelWriter® Duo, DYMO® Rhino, Older DYMO® Label Printers That Use D1 Tapes
Adhesive
Self-Adhesive
Item
Label Maker Multipurpose Labels
Label Finish
Glossy
Material
Polyester Coated

Description

Designed to work with LabelManager and LabelWriter Duo label makers, DYMO D1 labels are both high quality and versatile enough to handle most labeling tasks. Available in multiple color combinations and widths, this label maker tape is a great way to get organized. The label cassettes also print using thermal transfer technology which prints without expensive ink or toner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.