D1 Poly 3/8 Blk/Wht Bl1
Mfr # 1761554
Zoro # G9457834
product price: $18.29
/eaKey Features
Printer Series Compatibility
Dymo Label Manager 100/100 Plus/200/300/PC and Label Writer Duo
Label Material
Polyester
Label Color
Black on White
Width
3/4"
Resistance Properties
Water-Resistant|||UV-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1761554
Zoro #
G9457834
UPC #
30071701057199
Country of Origin
Unknown
Dimensions
Width
3/4"
Details
Printer Series Compatibility
Dymo Label Manager 100/100 Plus/200/300/PC and Label Writer Duo
Label Material
Polyester
Label Color
Black on White
Resistance Properties
Water-Resistant|||UV-Resistant
Application
Multipurpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.